Beli gergaji reciprocating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Gergaji Reciprocating
    Mulai

    Rp1.199.900

    KRISBOW Gergaji Reciprocating
    atribut:
    • Max Cutting Wood (mm): 90
    • Max Cutting Steel (mm): 90 (Pipe/Tube)
    • Stroke (mm): 30
    • Input Power (W/V/Hz): 590/220/50
    • Dimensions (LxWxH) (cm): 66.5x15.5x34
    • No Load Speed (rpm): 0-2300
  2. INGCO Reciprocating Saw
    Mulai

    Rp1.299.900

    INGCO Reciprocating Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • No Load Speed (rpm): 900-3300
  3. KRISBOW Mata Gergaji Reciprocating untuk Logam
    Mulai

    Rp49.900

    KRISBOW Mata Gergaji Reciprocating untuk Logam
    Deskripsi:
    Recipro Cutting Saw 6inch 2Pc for Metal
  4. TEKIRO Hacksaw with Frame (Gergaji Besi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO Hacksaw with Frame (Gergaji Besi)
    Deskripsi:
    Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade change
    atribut:
    • Size (inch): 12
    • Material: Bimetal
    • Dimension 2 (mm): 359
    • Dimension 1 (mm): 370
    • Dimension 4 (mm): 132
    • Dimension 5 (mm): 124
    • Dimension 3 (mm): 208
  5. HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp5.099.900

    HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    HiKOKI CR 18DSL 18V Reciprocating Saw (Body Only) The HiKOKI CR18DSL Recip Saw has controllable power with a variable speed trigger giving a no load speed up to 2100 rpm and is ideal for construction or demolition workers without access to power. HiKOKI is the new brand name for Hitachi. It is fitted with an adjustable front shoe and features a tool free blade changing system which is handy for changing worn hot blades quickly. The remaining battery indicator lamp tells you how much life is left in your battery. Sold in a cardboard carton without battery or charger.Comes With:- Hex Key- 1 x 14TPI Bi-Metal Blade
  6. INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp1.199.900

    INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    atribut:
    • Voltage (V): 20
    • Cutting Capacity (mm): Metal 8, Wood 115
    • No Load Speed (rpm): 0-2800
  7. TOTAL Reciprocating Saw
    Mulai

    Rp809.900

    TOTAL Reciprocating Saw
    Deskripsi:
    Max. Cutting Thickness: - Wood: 115mm. - Iron: 8mm. - Aluminum: 12mm. SDS blade change chuck. 1pc metal saw blade. 1pc wood saw blade. Packed by color box.
    atribut:
    • Input Power (W): 750
    • No Load Speed (rpm): 300-3300
  8. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  9. BOSCH Saber Saw Blade for Metal
    Mulai

    Rp94.900

    BOSCH Saber Saw Blade for Metal
    atribut:
    • Tooth Design: side set, milled
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Body Material: HCS
    • Thickness (mm): 0.9
    • Width (mm): 19
  10. TEKIRO File Set (Set Kikir)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp98.900

    TEKIRO File Set (Set Kikir)
    Deskripsi:
    TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
  11. Futura Folding Chair FTR 501 Series Lisburn (Kursi Lipat)
    Mulai

    Rp529.900

    Futura Folding Chair FTR 501 Series Lisburn (Kursi Lipat)
    Deskripsi:
    Kursi lipat FUTURA FTR-501 dari Futura FurnitureWarna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Seat and Cover: Lisburn
    • Frame: Round Pipe
    • Finishing: Chrome Plating
    • Foot Shape: H
    • Folding Height (mm): 1025
  12. TEKIRO Claw Hammer (Martil / Palu Kambing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TEKIRO Claw Hammer (Martil / Palu Kambing)
    Deskripsi:
    TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
  13. BOSCH Reciprocating Saw Blade
    Mulai

    Rp249.900

    BOSCH Reciprocating Saw Blade
    Deskripsi:
    S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
  14. BOSCH Saber Saw Blade for Wood and Metal
    Rating:
    90% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Saber Saw Blade for Wood and Metal
    Deskripsi:
    Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (
    atribut:
    • Body Material: HCS
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Thickness (mm): 1.25
    • Tooth Design: side set, milled
    • Width (mm): 19
Daftar Harga gergaji reciprocating Terbaru October 2026
KRISBOW Gergaji ReciprocatingRp1.199.900
DEWALT Reciprocating SawRp3.899.900
INGCO Reciprocating SawRp1.299.900
KRISBOW Mata Gergaji Reciprocating untuk LogamRp49.900
BOSCH Sabre Saw (Gergaji Mesin)Rp2.799.900
TEKIRO Hacksaw with Frame (Gergaji Besi)Rp139.900
HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)Rp5.099.900
Makita Reciprocating Saw BladeRp239.900
INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)Rp1.199.900
TOTAL Reciprocating SawRp809.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)